Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GHT514-1024S021 BEI Sensors Encoders, ENCODER
MFG Item Number
GHT514-1024S021
GHT514-1024S021 BEI Sensors Encoders, ENCODER
MFG Item Number
GHT514-1024S021
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GHT514-1024S021 |
| Manufacturer |
BEI Sensors |
| Family Series |
BEI Sensors Encoders |
| Description |
ENCODER |
| Bearings |
Yes |
| Operating Temperature |
-40-100 °C |
| Protection Rating |
IP65, IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GHT514-1024S021
BEI Sensors Encoders