Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GHT514-1024S075 BEI Sensors Encoders, GHT5_1 Series, Encoder, replaces GHT514-1024S019
MFG Item Number
GHT514-1024S075
GHT514-1024S075 BEI Sensors Encoders, GHT5_1 Series, Encoder, replaces GHT514-1024S019
MFG Item Number
GHT514-1024S075
This item cannot be canceled or returned
Description
Encoder, replaces GHT514-1024S019
GHT5_1 Series Information
Specifications
Specifications
| Manufacturer Part Number |
GHT514-1024S075 |
| Manufacturer |
BEI Sensors |
| Product Series |
GHT5_1 |
| Family Series |
BEI Sensors Encoders, GHT5_1 Series |
| Description |
Encoder, replaces GHT514-1024S019 |
| Resolution (PPR) |
1024 |
| Shaft/Bore Size |
14 " |
| Shaft Type |
Thru-Bore |
| Bearings |
Yes |
| Operating Temperature |
-20-80 °C |
| Protection Rating |
IP65 |
| Net Weight |
0.9921 lbs |
| Gross Weight |
1.375 lbs |
GHT514-1024S075
BEI Sensors Encoders, GHT5_1 Series