Series Information
| Manufacturer Part Number | GHV0/34C |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor,AC, 1/3HP, 1800RPM, 56C, TEFC 230/460V, 3Ph, 20:1VT, 10:1CT, IP44 Round Body Footless |
| Type | Blower, Compressor, Fan, HVAC, Pump |
| Horsepower | 1/3 hp |
| Kilowatts | 0.25 kW |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 56C |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Approvals | CE, cURus, CSA, UL |
| Comments | AETHPE |
| Net Weight | 31 lbs |
| Gross Weight | 31 lbs |