GIB100LS20AC
Appleton Bushings, GIB-LS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GIB100LS20AC

Appleton Bushings, GIB-LS Series

GIB100LS20AC

Appleton Bushings, GIB-LS Series
1 IN GNDG BSHG SSCR
Item Number
GIB100LS20AC
MFG Item Number
GIB-100LS-20AC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Bushings, GIB-LS Series
Item #
GIB100LS20AC
1 IN GNDG BSHG SSCR

GIB-LS Series Information

  • GIB‑LS‑AC and IBC‑LS‑AC Series ‑ with aluminum Lay‑In‑Lug for copper or aluminum conductors
  • GIB‑L‑AC and IBC‑L‑AC Series ‑ with Aluminum Lay‑In‑Lug for copper or aluminum conductors
  • IBC‑LS‑BC Series ‑ with Bronze Lay‑In‑Lug for copper conductors
  • GIB‑L‑BC and IBC‑L‑BC Series ‑ with Bronze Lay‑In‑Lug for Copper conductors
  • Temperature rating +150 C (+302 F)
  • Insulating liner material is self‑extinguishing
  • The plastic liner is tough. It won't chip, crack, swell or shrink. It resists corrosion, chemicals and temperature extremes. Surface friction is so low that wires can be pulled with virtually no abrasion on the cable insulation
  • GIB‑LS Series is provided with a set‑screw allowing fitting to lock bushing in any desired position
  • UL listed for use with copper or aluminum grounding conductors
Appleton GIB‑LS Series and O‑Z/Gedney IBC‑LS Series insulated bushings fasten and ground threadless rigid metal conduit to an enclosure. Appleton GIB‑L Series and O‑Z/Gedney IBC‑L Series insulated bushings fasten and ground threadless rigid metal conduit to an enclosure. Insulated bushings can be used with a locknut to terminate conduit at an enclosure. The lug is used to connect a bonding jumper to a neutral bus bar.

Specifications

Specifications
Manufacturer Part Number GIB-100LS-20AC
Manufacturer Appleton
Product Series GIB-LS
Family Series Appleton Bushings, GIB-LS Series
Description Insulated Grounding Bushing With Aluminum Lay-In-Lug, Size: 1 IN, Material: Malleable Iron, Finish: Zinc Electroplated Body, Tin Plated Lug, Temperature Rating: 150 DEG C, Dimensions: 0.56 IN Height X 1-3/4 IN Diameter, Cable Size: 14 AWG Solid - 2/0 AWG
Grounding Yes
Hazardous Location No
Temperature Rating 150 °C
Insulation Material Plastic
Mounting Set Screw
Composition Iron
Trade Size 1 "
Conduit Fitting RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit)
Approvals CSA, UL
Comments Listed for Ordinary Locations
Net Weight 0.16 lbs
Gross Weight 0.16 lbs