GIB131.1P
Siemens Building Technologies Dampers, OpenAir GIB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GIB131.1P

Siemens Building Technologies Dampers, OpenAir GIB Series

GIB131.1P

Siemens Building Technologies Dampers, OpenAir GIB Series
3PT NSR 24V 310 LB-IN PLEN
MFG Item Number
GIB131.1P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, OpenAir GIB Series
Item #
GIB131.1P
3PT NSR 24V 310 LB-IN PLEN

OpenAir GIB Series Information

  • Tandem Mount Capability with Standard GIB Actuators
  • Modulating Actuators Contain Built‑In Feedback
  • All Modulating Types Include Built‑In Feedback
  • Unique Self‑Centering Shaft Coupling
  • Shaft Diameters Up To 1‑Inch (25 mm)
  • Brushless Motor Technology
  • Visible Position Indication
  • Rugged All Metal Housing
  • Manual Override
The OpenAir GIB Series Direct‑coupled 24 VAC Non‑spring Return Electronic Actuators are designed for modulating and floating control of building HVAC dampers. The OpenAir GIB Series Damper Actuators are used in constant or variable air volume installations for the control of return air, mixed air, exhaust, and face and bypass dampers requiring up to 310 lb.‑in. (35 Nm) torque. Models are available with either an appliance cable for wiring in conduit or a plenum‑rated cable for applications where conduit is not required.

Specifications

Specifications
Manufacturer Part Number GIB131.1P
Manufacturer Siemens Building Technologies
Product Series OpenAir GIB
Family Series Siemens Building Technologies Dampers, OpenAir GIB Series
Description 3PT NSR 24V 310 LB-IN PLEN
Control Signal Floating
Nominal Timing 125 s
Nominal Voltage 24 VAC
Rotational Stroke (Deg) 90
Fail-Safe Mode Non-Spring Return
Torque Rating 310 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Square 1/4-5/8 ", Round 3/8-1 "
Shaft Rotation By Wiring
NEMA Rating NEMA 2
Internal Aux Switches 0
Manual Operation Manual Override
Electrical Connection Plenum Cable
Protection Rating IP54
Operating Temperature -25-130 °F
Approvals cUL, UL
Net Weight 4.4 lbs
Gross Weight 4.4 lbs