GINS-1872-2E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GINS-1872-2E

Eger Products Insulators

GINS-1872-2E

Eger Products Insulators
Insulator, 3.5in., 1/2-13x5/8in. Tap,
MFG Item Number
GINS-1872-2E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Insulators, Series
Item #
GINS-1872-2E
Insulator, 3.5in., 1/2-13x5/8in. Tap,

Series Information

Specifications

Specifications
Manufacturer Part Number GINS-1872-2E
Manufacturer Eger Products
Family Series Eger Products Insulators
Description Insulator, 3.5in., 1/2-13x5/8in. Tap, 5000V
Net Weight 0 lbs
Gross Weight 0 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
559698
559698
NVENT ERIFLEX Insulators, ISO Series