GINS-2015-3B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GINS-2015-3B

Eger Products Insulators

GINS-2015-3B

Eger Products Insulators
Insulator, 1.75in., 3/8-16x3/8in. Tap,
MFG Item Number
GINS-2015-3B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Insulators, Series
Item #
GINS-2015-3B
Insulator, 1.75in., 3/8-16x3/8in. Tap,

Series Information

Specifications

Specifications
Manufacturer Part Number GINS-2015-3B
Manufacturer Eger Products
Family Series Eger Products Insulators
Description Insulator, 1.75in., 3/8-16x3/8in. Tap, 2000V
Net Weight 0 lbs
Gross Weight 0 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
559670
559670
NVENT ERIFLEX Insulators, ISO Series