Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GJE3080AAM Eaton Circuit Breakers, 80 AMP 3 POLE INDUSTRIAL CIRCUIT BREAKER
MFG Item Number
GJE3080AAM
GJE3080AAM Eaton Circuit Breakers, 80 AMP 3 POLE INDUSTRIAL CIRCUIT BREAKER
MFG Item Number
GJE3080AAM
This item cannot be canceled or returned
Description
80 AMP 3 POLE INDUSTRIAL CIRCUIT BREAKER
Specifications
Specifications
Manufacturer Part Number
GJE3080AAM
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series G molded case circuit breaker, JG-frame, GJ, Adjustable thermal, adjustable magnetic trip, Three-pole, 80A, 600 Vac, 65 kAIC at 240 Vac, 25 kAIC at 415/480 Vac, 18 kAIC at 600 Vac, Line and load end caps, Metric
Poles
3
Current Rating
80 A
Max Voltage
480 VAC
Trip Unit
Adj. Thermal / Adj. Magnetic
Mounting
Panel
Neutral Pole
No
Approvals
CE, CSA, UL
Gross Weight
12 lbs
Net Weight
12 lbs
GJE3080AAM
Eaton Circuit Breakers