Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GJE3225FAM Eaton Circuit Breakers, 225 AMP 3 POLE INDUSTRIAL CIRCUIT
MFG Item Number
GJE3225FAM
GJE3225FAM Eaton Circuit Breakers, 225 AMP 3 POLE INDUSTRIAL CIRCUIT
MFG Item Number
GJE3225FAM
This item cannot be canceled or returned
Description
225 AMP 3 POLE INDUSTRIAL CIRCUIT
Specifications
Specifications
| Manufacturer Part Number |
GJE3225FAM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
225 AMP 3 POLE INDUSTRIAL CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
225 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Fixed Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Approvals |
CE, CSA, UL |
| Gross Weight |
12 lbs |
| Net Weight |
12 lbs |
GJE3225FAM
Eaton Circuit Breakers