Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GJE605032M Eaton Circuit Breakers, 50 A, 4P 60, INDUSTRIAL CIRCUIT BRK
MFG Item Number
GJE605032M
GJE605032M Eaton Circuit Breakers, 50 A, 4P 60, INDUSTRIAL CIRCUIT BRK
MFG Item Number
GJE605032M
This item cannot be canceled or returned
Description
50 A, 4P 60, INDUSTRIAL CIRCUIT BRK
Specifications
Specifications
| Manufacturer Part Number |
GJE605032M |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Series G electronic molded case circuit breaker, JG-frame, GJ, Complete breaker, Digitrip 310 RMS, LSI trip, 4-pole, 50A, 600 Vac, 65 kAIC at 240 Vac, 25 kAIC at 415/480 Vac, 18 kAIC at 600 Vac, Line/load end caps, 60 prot neut pole |
| Poles |
4 |
| Current Rating |
50 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LSI |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
16 lbs |
| Net Weight |
16 lbs |
GJE605032M
Eaton Circuit Breakers