Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GJE9100AAM Eaton Circuit Breakers, 100 A 4P INDUSTRIAL CIRCUIT BRK
MFG Item Number
GJE9100AAM
GJE9100AAM Eaton Circuit Breakers, 100 A 4P INDUSTRIAL CIRCUIT BRK
MFG Item Number
GJE9100AAM
This item cannot be canceled or returned
Description
100 A 4P INDUSTRIAL CIRCUIT BRK
Specifications
Specifications
Manufacturer Part Number
GJE9100AAM
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series G molded case circuit breaker, JG-frame, GJ, Adj. thermal, adj. magnetic trip, Four-pole, 100A, 600 Vac, 65 kAIC at 240 Vac, 25 kAIC at 415/480 Vac, 18 kAIC at 600 Vac, Line/load end caps, Metric
Poles
4
Current Rating
100 A
Max Voltage
480 VAC
Trip Unit
Adj. Thermal / Adj. Magnetic
Mounting
Panel
Neutral Pole
Yes
Approvals
CE, CSA, UL
Gross Weight
16 lbs
Net Weight
16 lbs
GJE9100AAM
Eaton Circuit Breakers