Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GJH3125AAM Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
GJH3125AAM
GJH3125AAM Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
GJH3125AAM
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GJH3125AAM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Circuit Breaker |
| Poles |
3 |
| Current Rating |
125 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Adj. Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Approvals |
CE, CSA, UL |
| Gross Weight |
12 lbs |
| Net Weight |
12 lbs |
GJH3125AAM
Eaton Circuit Breakers