Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GJH405033M Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
GJH405033M
GJH405033M Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
GJH405033M
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GJH405033M |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Circuit Breaker |
| Poles |
4 |
| Current Rating |
50 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LS |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
16 lbs |
| Net Weight |
16 lbs |
GJH405033M
Eaton Circuit Breakers