Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GJH4100AAM Eaton Circuit Breakers, 100 A 4P INDUSTRIAL CIRCUIT BRK
MFG Item Number
GJH4100AAM
GJH4100AAM Eaton Circuit Breakers, 100 A 4P INDUSTRIAL CIRCUIT BRK
MFG Item Number
GJH4100AAM
This item cannot be canceled or returned
Description
100 A 4P INDUSTRIAL CIRCUIT BRK
Specifications
Specifications
| Manufacturer Part Number |
GJH4100AAM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Series G molded case circuit breaker, JG-frame, GJ, Complete breaker, adj. therm, adj. mag trip, 4-pole, 100A, 600 Vac, 100 kAIC at 240 Vac, 70 kAIC at 415 Vac, 65 kAIC at 480 Vac, 25 kAIC at 600 Vac, Line/load end caps, 0 prot neut |
| Poles |
4 |
| Current Rating |
100 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Adj. Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
16 lbs |
| Net Weight |
16 lbs |
GJH4100AAM
Eaton Circuit Breakers