Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GJH705033M Eaton Circuit Breakers, 50 A, 4P 100, INDUSTRIAL CIRCUIT BRK
MFG Item Number
GJH705033M
GJH705033M Eaton Circuit Breakers, 50 A, 4P 100, INDUSTRIAL CIRCUIT BRK
MFG Item Number
GJH705033M
This item cannot be canceled or returned
Description
50 A, 4P 100, INDUSTRIAL CIRCUIT BRK
Specifications
Specifications
Manufacturer Part Number
GJH705033M
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series G molded case circuit breaker, JG-frame, GJ, Complete breaker, Digitrip 310 RMS, Electronic LS trip, Four-pole, 50A, 600 Vac, 100 kAIC at 240 Vac, 70 kAIC at 415 Vac, 65 kAIC at 480 Vac, 25 kAIC at 600 Vac, Line/load end caps
Poles
4
Current Rating
50 A
Max Voltage
480 VAC
Trip Unit
Electronic
Electronic Trip Unit
LS
Mounting
Panel
Neutral Pole
Yes
Approvals
CE, CSA, UL
Gross Weight
16 lbs
Net Weight
16 lbs
GJH705033M
Eaton Circuit Breakers