Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GJH8160AAM Eaton Circuit Breakers, 160 AMP 4 POLE INDUSTRIAL CIRCUIT
MFG Item Number
GJH8160AAM
GJH8160AAM Eaton Circuit Breakers, 160 AMP 4 POLE INDUSTRIAL CIRCUIT
MFG Item Number
GJH8160AAM
This item cannot be canceled or returned
Description
160 AMP 4 POLE INDUSTRIAL CIRCUIT
Specifications
Specifications
| Manufacturer Part Number |
GJH8160AAM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
160 AMP 4 POLE INDUSTRIAL CIRCUIT BREAKER |
| Poles |
4 |
| Current Rating |
160 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Adj. Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
16 lbs |
| Net Weight |
16 lbs |
GJH8160AAM
Eaton Circuit Breakers