Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GJS3125FAM Eaton Circuit Breakers, 125 AMP 3 POLE INDUSTRIAL CIRCUIT
MFG Item Number
GJS3125FAM
GJS3125FAM Eaton Circuit Breakers, 125 AMP 3 POLE INDUSTRIAL CIRCUIT
MFG Item Number
GJS3125FAM
This item cannot be canceled or returned
Description
125 AMP 3 POLE INDUSTRIAL CIRCUIT
Specifications
Specifications
| Manufacturer Part Number |
GJS3125FAM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
125 AMP 3 POLE INDUSTRIAL CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
125 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Fixed Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Approvals |
CE, CSA, UL |
| Gross Weight |
12 lbs |
| Net Weight |
12 lbs |
GJS3125FAM
Eaton Circuit Breakers