Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GJS3250AAM Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
GJS3250AAM
GJS3250AAM Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
GJS3250AAM
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GJS3250AAM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Circuit Breaker |
| Poles |
3 |
| Current Rating |
250 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Adj. Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Approvals |
CE, CSA, UL |
| Gross Weight |
12 lbs |
| Net Weight |
12 lbs |
GJS3250AAM
Eaton Circuit Breakers