Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GJS4100FAM Eaton Circuit Breakers, 100 A 4P INDUSTRIAL CIRCUIT BRK
MFG Item Number
GJS4100FAM
GJS4100FAM Eaton Circuit Breakers, 100 A 4P INDUSTRIAL CIRCUIT BRK
MFG Item Number
GJS4100FAM
This item cannot be canceled or returned
Description
100 A 4P INDUSTRIAL CIRCUIT BRK
Specifications
Specifications
Manufacturer Part Number
GJS4100FAM
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series G molded case circuit breaker, JG-frame, GJ, Fixed thermal, adj. magnetic trip, Four-pole, 100A, 600 Vac, 85 kAIC at 240 Vac, 40 kAIC at 415 Vac, 35 kAIC at 480 Vac, 18 kAIC at 600 Vac, Line/load end caps, Metric
Poles
4
Current Rating
100 A
Max Voltage
480 VAC
Trip Unit
Fixed Thermal / Adj. Magnetic
Mounting
Panel
Neutral Pole
Yes
Approvals
CE, CSA, UL
Gross Weight
16 lbs
Net Weight
16 lbs
GJS4100FAM
Eaton Circuit Breakers