Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GJS605032M Eaton Circuit Breakers, 50 A, 4P 60, INDUSTRIAL CIRCUIT BRK
MFG Item Number
GJS605032M
GJS605032M Eaton Circuit Breakers, 50 A, 4P 60, INDUSTRIAL CIRCUIT BRK
MFG Item Number
GJS605032M
This item cannot be canceled or returned
Description
50 A, 4P 60, INDUSTRIAL CIRCUIT BRK
Specifications
Specifications
| Manufacturer Part Number |
GJS605032M |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Series G electronic molded case circuit breaker, JG-frame, GJ, Complete breaker, Digitrip 310 RMS, LSI trip, 4-pole, 50A, 85 kAIC at 240 Vac, 40 kAIC at 415 Vac, 35 kAIC at 480 Vac, 18 kAIC at 600 Vac, Ln/Ld end caps, 60 prot neut |
| Poles |
4 |
| Current Rating |
50 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LSI |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
16 lbs |
| Net Weight |
16 lbs |
GJS605032M
Eaton Circuit Breakers