Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GJS625032M Eaton Circuit Breakers, 250 AMP, 4 POLE60pct., INDUSTRIAL
MFG Item Number
GJS625032M
GJS625032M Eaton Circuit Breakers, 250 AMP, 4 POLE60pct., INDUSTRIAL
MFG Item Number
GJS625032M
This item cannot be canceled or returned
Description
250 AMP, 4 POLE60pct., INDUSTRIAL
Specifications
Specifications
| Manufacturer Part Number |
GJS625032M |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
250 AMP, 4 POLE60pct., INDUSTRIAL CIRCUIT BREAKER |
| Poles |
4 |
| Current Rating |
250 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LSI |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
16 lbs |
| Net Weight |
16 lbs |
GJS625032M
Eaton Circuit Breakers