GK100N
Appleton Conduit Outlet Bodies, Form 85 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GK100N

Appleton Conduit Outlet Bodies, Form 85 Series

GK100N

Appleton Conduit Outlet Bodies, Form 85 Series
GALSKET, 1in., LB
MFG Item Number
GK100N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Form 85 Series
Item #
GK100N
GALSKET, 1in., LB

Form 85 Series Information

Appleton Form 85 Unilets Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Specifications

Specifications
Manufacturer Part Number GK100N
Manufacturer Appleton
Product Series Form 85
Family Series Appleton Conduit Outlet Bodies, Form 85 Series
Description GALSKET, 1in., LB
Style Form 85
Hub Size 1 "
Composition Neoprene
Approvals CSA, UL
Net Weight 0.0624 lbs
Gross Weight 0.0038 lbs