GK250N
Eaton's Crouse-Hinds series Conduit Outlet Bodies, FORM 5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GK250N

Eaton's Crouse-Hinds series Conduit Outlet Bodies, FORM 5 Series

GK250N

Eaton's Crouse-Hinds series Conduit Outlet Bodies, FORM 5 Series
2 1/2 AND 3 FORM 5 GASKET
MFG Item Number
GK250N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Conduit Outlet Bodies, FORM 5 Series
Item #
GK250N
2 1/2 AND 3 FORM 5 GASKET

FORM 5 Series Information

  • Compatible with Rigid Conduit
  • For Indoor/Outdoor Use
  • Threaded Connections
  • Trade Sizes 1/2~4 inches
  • 7 Hub Shapes Available
  • Malleable Cast Iron Construction
Cooper Crouse‑Hinds Form 5™ conduit outlet bodies are ideal for threaded rigid/IMC conduit systems in commercial and industrial applications. Made from durable malleable iron, the line offers convenient features such as built‑in rollers to facilitate wire pulling, solid neoprene gaskets that can be easily converted to the open type, integral bushings for protection of wire insulation, and sheet steel cover screws. The bodies and covers are interchangeable with Appleton® Form 35® and O‑Z/Gedney® malleable iron conduit outlet bodies, and are suitable for corrosive environments due to a tough electro‑galvanized finish. The offering includes all standard configurations and sizes from 1/2" to 4". All are certified to UL and CSA standards.

  • UL/CSA Approved

Specifications

Specifications
Manufacturer Part Number GK250N
Manufacturer Eaton's Crouse-Hinds series
Product Series FORM 5
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, FORM 5 Series
Description Eaton Crouse-Hinds series Condulet Form 5 gasket, Neoprene, Perforated center, 2-1/2 or 3
Style Form 5
Hub Size 2-1/2 ", 3 "
Composition Neoprene
Approvals CSA, UL
Net Weight 0.16 lbs
Gross Weight 0.16 lbs