GK50N
Appleton Conduit Outlet Bodies, Form 85 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GK50N

Appleton Conduit Outlet Bodies, Form 85 Series

GK50N

Appleton Conduit Outlet Bodies, Form 85 Series
Gasket, Neoprene Body, 1/2in.
MFG Item Number
GK50N
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Outlet Bodies, Form 85 Series
Item #
GK50N
Gasket, Neoprene Body, 1/2in.

Form 85 Series Information

Appleton Form 85 Unilets Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Specifications

Specifications
Manufacturer Part Number GK50N
Manufacturer Appleton
Product Series Form 85
Family Series Appleton Conduit Outlet Bodies, Form 85 Series
Description Gasket, Neoprene Body, 1/2in.
Style Form 85
Hub Size 1/2 "
Composition Neoprene
Approvals CSA, UL
Net Weight 0.0624 lbs
Gross Weight 0.0169 lbs
Alternatives
GK50N
GK50N
Eaton's Crouse-Hinds series Conduit Outlet Bodies, FORM 5 Series