PowerFast Series Information
| Manufacturer Part Number | U-72684 |
|---|---|
| Manufacturer | Turck |
| Product Series | PowerFast |
| Family Series | Turck Cordsets, PowerFast Series |
| Description | Receptacle |
| Receptacle Description | Straight Receptacle |
| Connector Class | Mini (1-3/8 in) |
| Connection Configuration | Female to Flying Leads |
| Receptacle Gender | Female |
| Angle | Straight |
| Number of Pins | 3 |
| Mounting | Front Mount |
| Connection | 1 3/8-16 UN |
| Length | 0.5 m |
| Mounting Threads | M20 x 1.50 |
| Protection Rating | IP67, IP68, IP69K |
| Number of Wires | 3 |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 30 A |
| Operating Temperature | -40-105 °C |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Status Indicator | None |
| Approvals | cUL, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.8 lbs |