Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GKDFA40-3M/14.5/NPT/S3063 Turck Cordsets, PowerFast Series, Receptacle
GKDFA40-3M/14.5/NPT/S3063 Turck Cordsets, PowerFast Series, Receptacle
Item Number
GKDFA40-3M/14.5/NPT/S3063
This item cannot be canceled or returned
Description
Cordsets, PowerFast Series
Item #
GKDFA40-3M/14.5/NPT/S3063
PowerFast Series Information
- IP67 Protection
- M16 Connection
- Brass or Copper Contact with Gold Plating
Specifications
Specifications
| Manufacturer Part Number |
U-93404 |
| Manufacturer |
Turck |
| Product Series |
PowerFast |
| Family Series |
Turck Cordsets, PowerFast Series |
| Description |
Receptacle |
| Receptacle Description |
Straight Receptacle |
| Connector Class |
Mini (1-3/8 in) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
4 |
| Mounting |
Front Mount |
| Connection |
1 3/8-16 UN |
| Length |
3 m |
| Mounting Threads |
1/2 NPT |
| Protection Rating |
IP67, IP68, IP69K |
| Number of Wires |
4 |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
25 A |
| Operating Temperature |
-40-105 °C |
| NEMA Rating |
NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Status Indicator |
None |
| Approvals |
cUL, UL |
| Net Weight |
1.865 lbs |
| Gross Weight |
1.865 lbs |
GKDFA40-3M/14.5/NPT/S3063
Turck Cordsets, PowerFast Series