Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Connectors, PowerFast Series
GKDM30-0
Turck Connectors, PowerFast Series
Connector, Field Wireable
This item cannot be canceled or returned
Description
Connectors, PowerFast Series
Connector, Field Wireable
PowerFast Series Information
- IP67 Protection
- M16 Connection
- Brass or Copper Contact with Gold Plating
Specifications
Specifications
| Manufacturer Part Number |
U2-14825 |
| Manufacturer |
Turck |
| Product Series |
PowerFast |
| Family Series |
Turck Connectors, PowerFast Series |
| Description |
Connector, Field Wireable |
| Gender |
Female with Female Threads |
| Number of Poles |
3 |
| Number of Pins |
3 |
| Connection |
1 3/8-16 UN |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Cable Diameter Range |
9-26 mm |
| Number of Cables |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
31 A |
| Contact Type |
Screw Terminal |
| Operating Temperature |
-40-90 °C |
| Body Material |
Nylon |
| Material |
Nickel-Plated Brass |
| Net Weight |
0 lbs |
| Gross Weight |
0.5 lbs |
GKDM30-0
Turck Connectors, PowerFast Series