Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Cable Clamps, Plastic Kwik Clips Series
GKK-1538UVB
Gardner Bender Cable Clamps, Plastic Kwik Clips Series
Kwik Clip, Plastic, Uvb Black, 3/8in.
MFG Item Number
GKK-1538UVB
This item cannot be canceled or returned
Description
Cable Clamps, Plastic Kwik Clips Series
Kwik Clip, Plastic, Uvb Black, 3/8in.
Plastic Kwik Clips Series Information
- Ratcheting/Releasable Feature Allows Adjustment to a Range of Bundle Diameters
- Adhesive Backed
Mount bundles, cables, cords, tools etc. to drywall, wood and painted surfaces.
Specifications
Specifications
| Manufacturer Part Number |
GKK-1538UVB |
| Manufacturer |
Gardner Bender |
| Product Series |
Plastic Kwik Clips |
| Family Series |
Gardner Bender Cable Clamps, Plastic Kwik Clips Series |
| Description |
Kwik Clip, Plastic, Uvb Black, 3/8in. Dia, CG/6 |
| Color |
Black |
| Comments |
Adhesive Backed |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.035 lbs |
GKK-1538UVB
Gardner Bender Cable Clamps, Plastic Kwik Clips Series