Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GL-150 Appleton Fittings, Hardware
GL-150 Appleton Fittings, Hardware
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GL-150 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Fittings |
| Description |
Hardware |
| Conduit/Cable Type |
Bonding |
| Trade Size |
1-1/2 " |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| NEMA Rating |
NEMA FB1 |
| Hazardous Location |
No |
| Type |
Bonding |
| Grounding |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.05 lbs |