Series Information
| Manufacturer Part Number | GL 17 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series GL bonding locknut, Rigid/IMC, Steel, 2-1/2 |
| Conduit/Cable Type | Grounding |
| Trade Size | 2-1/2 " |
| Material | None |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Type | Grounding |
| Grounding | Yes |
| Approvals | UL |
| Net Weight | 0.28 lbs |
| Gross Weight | 0.28 lbs |