Series Information
| Manufacturer Part Number | GL250 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Fittings |
| Description | Bonding Locknut, Material of Construction: Steel, Nut Type: Locknut, Thread Size: 2-1/2 IN, Height: 0.44 IN, Width: 3.56 IN, Size: 2-1/2 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA Certified 065178, NEMA FB-1, For Rigid Conduit |
| Conduit/Cable Type | Bonding |
| Trade Size | 2-1/2 " |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | No |
| Type | Bonding |
| Grounding | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.27 lbs |