Series Information
| Manufacturer Part Number | GL-400 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Fittings |
| Description | Hardware |
| Conduit/Cable Type | Bonding |
| Trade Size | 4 " |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | No |
| Type | Bonding |
| Grounding | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.5 lbs |
| Gross Weight | 2.137 lbs |