GL0200C1UL
Lovato Disconnect Switches, GL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GL0200C1UL Lovato Disconnect Switches, GL Series, Disconnect Switch, 3-P, 200A
MFG Item Number
GL0200C1UL

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

GL0200C1UL Lovato Disconnect Switches, GL Series, Disconnect Switch, 3-P, 200A

MFG Item Number
GL0200C1UL
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, GL Series
Item #
GL0200C1UL
Disconnect Switch, 3-P, 200A

GL Series Information

Lovato's GL Series UL98 non‑fused disconnect switches are available for 200 amps in a compact, 162mm / 6.4‑inch‑wide package that can be easily mounted directly onto 35mm DIN rail. It is designed to resist sliding on the DIN rail thanks to rubber pad inserts built into the component. They can also be installed using screw fixing in all directions thanks to their adjustable clips that can be rotated and repositioned.
Thanks to windows on each individual power pole, the open or closed status on each switch is quickly visible at a distance providing a higher level of safety for the user.
The GL series comes standard as a 3‑pole switch, but a 4th pole can be added in the form of an add‑on accessory. The phase barriers are integrated as standard to comply with UL98. The GL series switches are further expandable for additional application flexibility, supporting additional add‑ons including neutral and earth/ground terminals which only require 2 screws to install.
Other common accessories include a variety of auxiliary contacts, terminal lugs, terminal covers, extension shafts, shaft guide, direct and door coupling handles to satisfy every installation requirement. Direct operating handles are available in either black or red/yellow and are padlockable. Pistol type handles are available in either black or red/yellow, rated IP66 and NEMA 4X, padlockable and defeatable to comply with UL508A. Extension shafts can be mounted and removed very easily by simply snapping on the front of the switch allowing fast installation and easy accessibility to the panel for maintenance purposes.


Videos

Specifications

Specifications
Manufacturer Part Number GL0200C1UL
Manufacturer Lovato
Product Series GL
Family Series Lovato Disconnect Switches, GL Series
Description Disconnect Switch, 3-P, 200A
Poles 3
Current Rating 200 A
AC Voltage 600 VAC
Operator Type Thru-Door
Mounting DIN, Panel
Approvals CSA, UL
Net Weight 3.44 lbs
Gross Weight 4.17 lbs