Series Information
| Manufacturer Part Number | 1065887 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Photoelectric Sensors |
| Description | Photoelectric sensors, G10, GL10-P4212, Functional principle: Photoelectric retro-reflective sensor, Functional principle detail: With minimum distance to reflector (dual lens system), Switching output: PNP, Switching mode: Light/dark switching, Connect |
| Beam Type | Visible Red |
| Connection Type | 4 Pin M12 Connector |
| Operating Mode | Dark On, Light On |
| Output Type | PNP |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |