GL121-IR/32/40A/98A
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GL121-IR/32/40A/98A Pepperl Fuchs Photoelectric Sensors, Photoelectric (Automation), 198055
MFG Item Number
198055

GL121-IR/32/40A/98A Pepperl Fuchs Photoelectric Sensors, Photoelectric (Automation), 198055

MFG Item Number
198055
Item Number
GL121-IR/32/40A/98A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
GL121-IR/32/40A/98A
Photoelectric (Automation), 198055

Series Information

Specifications

Specifications
Manufacturer Part Number 198055
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 198055
Light Source LED-Infrared
Power Type DC
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Max Output Current 0.1 A
Connection Type 3 Pin M8 Connector
Status Indicator Yes
Response Time 0.25 ms
Frequency 2,000 Hz
Sensing Width 121 mm
Composition Metallic
Protection Rating IP67
Operating Temperature -4-140 °F
Approvals CE, cULus
Net Weight 0.7826 lbs
Gross Weight 0.7826 lbs