GL2-P/153
Pepperl Fuchs Photoelectric Sensors, GL2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GL2-P/153

Pepperl Fuchs Photoelectric Sensors, GL2 Series

GL2-P/153

Pepperl Fuchs Photoelectric Sensors, GL2 Series
Photoelectric (Automation), 803747
Item Number
GL2-P/153
MFG Item Number
803747
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, GL2 Series
Item #
GL2-P/153
Photoelectric (Automation), 803747

GL2 Series Information

The GL2 miniature slot sensor is the smallest slot sensor in its family optimized to the requirements in semiconductors industry for small part detection.A wide voltage range of 5 V DC ... 30 V DC and a extreme fast response time of 25 Microsecond stands for the quality of this sensor.The GL2 sensor can be directly connected to a comparator or Schmitt‑trigger circuit.Due to a variety of different housings and an optimized housing concept offers the sensor a maximum of freedom in a crowded mounting environment.

Specifications

Specifications
Manufacturer Part Number 803747
Manufacturer Pepperl Fuchs
Product Series GL2
Family Series Pepperl Fuchs Photoelectric Sensors, GL2 Series
Description Photoelectric (Automation), 803747
Light Source LED-Infrared
Power Type DC
Voltage 5-30 VDC
Nominal Voltage 12 VDC, 24 VDC, 5 VDC
Max Output Current 0.02 A
Connection Type Cable
Response Time 0.025 ms
Sensing Width 1.8 mm
Composition Non-Metallic
Protection Rating IP30
Operating Temperature -40-185 °F
Net Weight 0.0176 lbs
Gross Weight 0.0176 lbs