Obsolete
Series Information
| Manufacturer Part Number | GL2002 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Gearmotors |
| Description | DC MOTOR 1/8HP 12V 4P |
| Output Speed | 31 RPM |
| Horsepower | 1/8 hp |
| DC Voltage | 12 VDC |
| Nominal Voltage | 12 VDC |
| Current Rating | 12 A |
| Enclosure | Totally Enclosed Non-Ventilated |
| Bearing Type | Double Shielded Ball |
| Approvals | cCSAus |
| Net Weight | 13 lbs |
| Gross Weight | 13 lbs |