GL220-IR/32/40A/98A
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GL220-IR/32/40A/98A

Pepperl Fuchs Photoelectric Sensors

GL220-IR/32/40A/98A

Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation), 198056
Item Number
GL220-IR/32/40A/98A
MFG Item Number
198056
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
GL220-IR/32/40A/98A
Photoelectric (Automation), 198056

Series Information

Specifications

Specifications
Manufacturer Part Number 198056
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 198056
Light Source LED-Infrared
Power Type DC
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Max Output Current 0.1 A
Connection Type 3 Pin M8 Connector
Status Indicator Yes
Response Time 0.25 ms
Frequency 2,000 Hz
Sensing Width 220 mm
Composition Metallic
Protection Rating IP67
Operating Temperature -4-140 °F
Approvals CE, cULus
Net Weight 0.6526 lbs
Gross Weight 0.6526 lbs