GL35
Marathon Special Products Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GL35

Marathon Special Products Terminals

GL35

Marathon Special Products Terminals
POWER BLOCK
MFG Item Number
GL35
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
GL35
POWER BLOCK

Series Information

Specifications

Specifications
Manufacturer Part Number GL35
Manufacturer Marathon Special Products
Family Series Marathon Special Products Terminals
Description POWER BLOCK
Wire Size Range 6 AWG-350 kcmil
Color Code CSA
Number of Conductors 1
Material Aluminum
Net Weight 0.145 lbs
Gross Weight 0.145 lbs