GL5-T/43A/155
Pepperl Fuchs Photoelectric Sensors, GL5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GL5-T/43A/155

Pepperl Fuchs Photoelectric Sensors, GL5 Series

GL5-T/43A/155

Pepperl Fuchs Photoelectric Sensors, GL5 Series
Photoelectric (Automation), 803114
Item Number
GL5-T/43A/155
MFG Item Number
803114
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, GL5 Series
Item #
GL5-T/43A/155
Photoelectric (Automation), 803114

GL5 Series Information

The GL5 miniature slot sensor compares a high optical performance in a small housing and is optimized to the requirements in semiconductors industry for small part detection.A wide voltage range of 5 ‑ 24 V DC and the fastest switching frequency of 5 kHz in its class stands for the quality of this sensor.The integrated aperture allows the small part detection with a minimum object size of 0.8 x 1.8 mm.The sensor offers antivalent npn or pnp outputs.Due to a variety of different housings and an optimized housing concept offers the sensor a maximum of freedom in a crowded mounting environment.

Specifications

Specifications
Manufacturer Part Number 803114
Manufacturer Pepperl Fuchs
Product Series GL5
Family Series Pepperl Fuchs Photoelectric Sensors, GL5 Series
Description Photoelectric (Automation), 803114
Light Source LED-Infrared
Power Type DC
Voltage 5-24 VDC
Nominal Voltage 12 VDC, 24 VDC, 5 VDC
Max Output Current 0.05 A
Connection Type 4 Pin Flat Connector
Status Indicator Yes
Response Time 0.04 ms
Frequency 5,000 Hz
Sensing Width 5 mm
Composition Non-Metallic
Protection Rating IP50
Operating Temperature -13-131 °F
Approvals CE, cURus
Net Weight 0.0066 lbs
Gross Weight 0.0066 lbs