Series Information
| Manufacturer Part Number | 1062110 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Photoelectric Sensors |
| Description | Photoelectric sensors, G6, GL6-P4212, Sensing range max.: ? 6 m, Functional principle: Photoelectric retro-reflective sensor, Functional principle detail: With minimum distance to reflector (dual lens system), Switching output: PNP, Switching mode: Ligh |
| Beam Type | Visible Red |
| Connection Type | 4 Pin M8 Connector |
| Operating Mode | Dark On, Light On |
| Output Type | PNP |
| Composition | Non-Metallic |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |