Series Information
| Manufacturer Part Number | 1060810 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Photoelectric Sensors |
| Description | Miniature photoelectric sensors G6, GL6G-P4212 Sensing range max.: ? 6 m Functional principle: Photoelectric retro-reflective s |
| Power Type | DC |
| Beam Type | Visible Red |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | 4 Pin M8 Connector |
| Operating Mode | Light/Dark On |
| Output Type | PNP |
| Max Load Current | 8 A |
| Protection Rating | IP67 |
| Frequency | 1,000 Hz |
| Polarization Filter | Yes |
| Approvals | CE, cULus, UL |
| Net Weight | 0.105 lbs |
| Gross Weight | 0.105 lbs |