Series Information
| Manufacturer Part Number | 1115573 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Photoelectric Sensors |
| Description | Photoelectric sensors, G6, GL6L-P4212, Sensing range min. / max.: 0.08 m / 12 m, Functional principle: Photoelectric retro-reflective sensor, Switching output: PNP, Switching mode: Light/dark switching, Connection type: Male connector M8, 4-pin, Light s |
| Beam Type | Visible Red |
| Connection Type | 4 Pin M8 Connector |
| Operating Mode | Dark On, Light On |
| Output Type | PNP |
| Composition | Non-Metallic |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |