GLB161.1Q
Siemens Building Technologies Dampers, OpenAir GLB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GLB161.1Q

Siemens Building Technologies Dampers, OpenAir GLB Series

GLB161.1Q

Siemens Building Technologies Dampers, OpenAir GLB Series
ACT,NSR,88 LB-IN, 0-10V,6FT PLENUM
MFG Item Number
GLB161.1Q
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, OpenAir GLB Series
Item #
GLB161.1Q
ACT,NSR,88 LB-IN, 0-10V,6FT PLENUM

OpenAir GLB Series Information

  • Self‑Adapting Capability for Maximum Flexibility in Damper Positioning
  • Rugged All Metal Housing, Rated NEMA 2
  • Modulating Actuators Contain Built‑In Feedback
  • Easy‑To‑See Position Indicator
  • Quiet, Low‑Power Operation
  • Manual Override
  • Compact Design
The OpenAir GLB Series Direct‑coupled 24 VAC Non‑spring Electronic Actuator is designed for 0 to 10 VDC or floating control of building HVAC dampers. The OpenAir GLB Series Damper Actuators are used in constant or variable air volume installations for the control requiring up to 88 lb.‑in. (10 Nm) torque.

Specifications

Specifications
Manufacturer Part Number GLB161.1Q
Manufacturer Siemens Building Technologies
Product Series OpenAir GLB
Family Series Siemens Building Technologies Dampers, OpenAir GLB Series
Description ACT,NSR,88 LB-IN, 0-10V,6FT PLENUM
Control Signal Modulating 0-10 VDC
Nominal Timing 125 s
Nominal Voltage 24 VAC
Rotational Stroke (Deg) 90
Fail-Safe Mode Non-Spring Return
Torque Rating 88 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Square 1/4-1/2 ", Round 3/8-5/8 "
Shaft Rotation By Wiring
NEMA Rating NEMA 2
Internal Aux Switches 0
Manual Operation Manual Override
Electrical Connection Plenum Cable
Protection Rating IP54
Operating Temperature -25-130 °F
Approvals cUL, UL
Comments 6 ft Plenum Cable
Net Weight 6 lbs
Gross Weight 6 lbs