Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GLC0200C1UL Lovato Disconnect Switches, Transfer Switch, 3-P, 200A, UL98
MFG Item Number
GLC0200C1UL
GLC0200C1UL Lovato Disconnect Switches, Transfer Switch, 3-P, 200A, UL98
MFG Item Number
GLC0200C1UL
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Transfer Switch, 3-P, 200A, UL98
Specifications
Specifications
| Manufacturer Part Number |
GLC0200C1UL |
| Manufacturer |
Lovato |
| Family Series |
Lovato Disconnect Switches |
| Description |
Transfer Switch, 3-P, 200A, UL98 |
| Poles |
3 |
| Current Rating |
200 A |
| AC Voltage |
600 VAC |
| Mounting |
DIN |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GLC0200C1UL
Lovato Disconnect Switches