Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Disconnect Switches
GLC0400C1UL
Lovato Disconnect Switches
3P Change-Over Switch Disconnector
MFG Item Number
GLC0400C1UL
This item cannot be canceled or returned
Description
Disconnect Switches, Series
3P Change-Over Switch Disconnector
Specifications
Specifications
| Manufacturer Part Number |
GLC0400C1UL |
| Manufacturer |
Lovato |
| Family Series |
Lovato Disconnect Switches |
| Description |
3P Change-Over Switch Disconnector 400A Ul98 |
| Poles |
3 |
| Current Rating |
400 A |
| AC Voltage |
600 VAC |
| Mounting |
DIN |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GLC0400C1UL
Lovato Disconnect Switches