GLD-15
Eaton's Bussmann series Fuses, GLD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GLD-15

Eaton's Bussmann series Fuses, GLD Series

GLD-15

Eaton's Bussmann series Fuses, GLD Series
BUSS SMALL DIMENSION FUSE INDICATING
MFG Item Number
GLD-15
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, GLD Series
Item #
GLD-15
BUSS SMALL DIMENSION FUSE INDICATING

GLD Series Information

  • .5~15 Amps
  • 125VAC
  • Pin Indication Type
  • Cartridge
  • UL, CSA Approvals
The Bussman GLD series are pin indication style fuse. For use in appliances and Consumer electronic equipment.
  • UL Recognized 0~15 Amps
  • UL and CSA Recognized 0~5 AMPS

Specifications

Specifications
Manufacturer Part Number GLD-15
Manufacturer Eaton's Bussmann series
Product Series GLD
Family Series Eaton's Bussmann series Fuses, GLD Series
Description Eaton Bussmann series fast-acting fuse, GLD Series, Pin indication, 15A, 50 Vac/dc, Albaloy plated pin indicating
Fuse Type Supplementary (Midget)
Current Rating 15 A
AC Voltage 125 VAC
Characteristic Fast Acting
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CE, CSA, UL
Net Weight 0.86 lbs
Gross Weight 0.86 lbs