GLD3-RT/95/147
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GLD3-RT/95/147

Pepperl Fuchs Photoelectric Sensors

GLD3-RT/95/147

Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation), 911541
Item Number
GLD3-RT/95/147
MFG Item Number
911541
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
GLD3-RT/95/147
Photoelectric (Automation), 911541

Series Information

Specifications

Specifications
Manufacturer Part Number 911541
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 911541
Light Source LED-Red
Power Type DC
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Max Output Current 0.15 A
Connection Type 4 Pin M8 Connector
Status Indicator Yes
Response Time 0.1 ms
Frequency 5,000 Hz
Sensing Width 3 mm
Composition Non-Metallic
Protection Rating IP66
Operating Temperature -40-158 °F
Approvals CE, cULus
Net Weight 0.21 lbs
Gross Weight 0.21 lbs