Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GLE3400AAM
Eaton Electrical Labeled LGE 3P
MFG Item Number
GLE3400AAM
This item cannot be canceled or returned
Description
Eaton Electrical Labeled LGE 3P
Specifications
Specifications
| Manufacturer Part Number |
GLE3400AAM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Electrical Labeled LGE 3P 400A, adj therm, adj mag. w/ |
| Poles |
3 |
| Current Rating |
400 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Adj. Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Approvals |
CE, CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
GLE3400AAM
Eaton Circuit Breakers