Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GLH3250AAM Eaton Circuit Breakers, Eaton Electrical Labeled LGH 3P
MFG Item Number
GLH3250AAM
GLH3250AAM Eaton Circuit Breakers, Eaton Electrical Labeled LGH 3P
MFG Item Number
GLH3250AAM
This item cannot be canceled or returned
Description
Eaton Electrical Labeled LGH 3P
Specifications
Specifications
| Manufacturer Part Number |
GLH3250AAM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Electrical Labeled LGH 3P 250A, adj therm, adj mag. w/ |
| Poles |
3 |
| Current Rating |
250 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Adj. Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Approvals |
CE, CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
GLH3250AAM
Eaton Circuit Breakers